x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 106627 Acrylic Sign Holder W/ Suction Cups, 8.5" x 5.5"

Azar Displays 106627 Acrylic Sign Holder W/ Suction Cups, 8.5" x 5.5"

Item #: WBB1104059

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Customers Also Viewed

Azar Displays 106627 Acrylic Sign Holder W/ Suction Cups, 8.5" x 5.5", 2 Pack

8.5" Wide x 5.5" High Sign Holder. Made from top quality acrylic with 4 suction cups and 1.5" border on 2 sides. For best results, apply to a clean, non-porous surface.

  • MANUFACTURERS PART NUMBER 106627
  • TYPE Sign Holder
  • STYLE Suction Cups
  • PACKAGE QUANTITY 2
  • BRAND Azar Displays
  • HEIGHT INCHES 5-1/2 (13.97 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Sign Holder W/ Suction Cups
  • COLOR Clear
  • WIDTH INCHES 8-1/2 (21.59 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1.00 with this comparable product

Azar Displays 106626 Acrylic Sign Holder W/ Suction Cups, 5.5" x 8.5"

Item #: B1104058

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$27.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 106627 Acrylic Sign Holder W/ Suction Cups, 8.5" x 5.5"

Azar Displays 106627 Acrylic Sign Holder W/ Suction Cups, 8.5" x 5.5"

Item #: WBB1104059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 106627 Acrylic Sign Holder W/ Suction Cups, 8.5" x 5.5"
    Azar Displays 106627 Acrylic Sign Holder W/ Suction Cups, 8.5" x 5.5"
    Azar Displays 106627 Acrylic Sign Holder W/ Suction Cups, 8.5" x 5.5"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant