x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 106614 Acrylic Sign Holder W/ Suction Cups, 8.5" x 11"

Azar Displays 106614 Acrylic Sign Holder W/ Suction Cups, 8.5" x 11"

Item #: WBB1104060

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Quantity

Customers Also Viewed

Azar Displays 106614 Acrylic Sign Holder W/ Suction Cups, 8.5" x 11", 2 Pack

8.5" Wide x 11" High Sign Holder. Made from top quality acrylic with 4 suction cups and 1.5" border on 2 sides. For best results, apply to a clean, non-porous surface.

  • MANUFACTURERS PART NUMBER 106614
  • TYPE Sign Holder
  • STYLE Suction Cups
  • PACKAGE QUANTITY 2
  • BRAND Azar Displays
  • HEIGHT INCHES 11 (27.94 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Sign Holder W/ Suction Cups
  • COLOR Clear
  • WIDTH INCHES 8-1/2 (21.59 cm)
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RUTH ANN

    Date: April 23, 2019

    A great alternative to taping signage
    Your review:
    The sign holder holds great on our glass door and works well for us. the only negaative is that it is hard to put the paper in place as it only opens a little at the top, but other than that I love it.
  • Reviewer: Kelle Hankins

    Date: April 23, 2019

    Azar Display Acrylic Sign Holder with Suction Cups
    Your review:
    Product was excellent and came in less time than expected.
Product Q & A

There are no questions for this product.

Azar Displays 106615 Acrylic Sign Holder W/ Suction Cups, 11" x 8.5"

Item #: B1104057

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$48.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 106614 Acrylic Sign Holder W/ Suction Cups, 8.5" x 11"

Azar Displays 106614 Acrylic Sign Holder W/ Suction Cups, 8.5" x 11"

Item #: WBB1104060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 106614 Acrylic Sign Holder W/ Suction Cups, 8.5" x 11"
    Azar Displays 106614 Acrylic Sign Holder W/ Suction Cups, 8.5" x 11"
    Azar Displays 106614 Acrylic Sign Holder W/ Suction Cups, 8.5" x 11"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant