Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Quick Change Discs

Quick Change Discs are versatile and efficient abrasive tools designed for fast and easy surface preparation, blending, and finishing in various applications. The discs' specific construction allows for rapid disc changes without needing tools. Materials like ceramic grain, aluminum oxide, and more are available in different grit amounts, allowing the discs to be customizable in various environments. Quick change discs can be used in metal fabrication, woodworking, maintenance, and repair environments.
84 Results

Ships From Canada

Availability

Diameter

View All Diameter

Type

View All Grit
View All Color
84 Results
Compare
1
1
$143.00
Sold in packages of 50 / $2.86 ea
In Stock, Ships in 3-4 days

Abrasive Material

Aluminum Oxide

Diameter

2 in

Grade

Medium

Max RPM

25000 rpm

Compare
1
1
$139.50
Sold in packages of 50 / $2.79 ea
In Stock, Ships in 3-4 days

Abrasive Material

Aluminum Oxide

Diameter

2 in

Grade

Very Fine

Max RPM

25000 rpm

Compare
1
1
$58.00
Sold in packages of 50 / $1.16 ea
In Stock, Ships in 3-4 days

Abrasive Material

Aluminum Oxide

Diameter

2 in

Grade

Extra Coarse

Grit

36

Compare
BESTSELLER
1
1
$48.50
Sold in packages of 50 / $0.97 ea
In Stock, Ships in 3-4 days

Abrasive Material

Aluminum Oxide

Diameter

2 in

Grade

Fine

Grit

120

Compare
1
1
$152.50
Sold in packages of 25 / $6.10 ea
In Stock, Ships in 3-4 days

Abrasive Material

Aluminum Oxide

Diameter

3 in

Grade

Medium

Max RPM

20000 rpm

Compare
1
1
$110.75
Sold in packages of 25 / $4.43 ea
In Stock, Ships in 3-4 days

Abrasive Material

Aluminum Oxide

Diameter

3 in

Grade

Medium

Max RPM

20000 rpm