x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 105528 Acrylic Standoff Sign Holder W/ Caps, 17" x 22" ,1 Piece

Azar Displays 105528 Acrylic Standoff Sign Holder W/ Caps, 17" x 22" ,1 Piece

Item #: WBB1104053

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $120.95

Quantity

Customers Also Viewed

Azar Displays 105528 Acrylic Standoff Sign Holder W/ Caps, 17" x 22", Sold Each

17" x 22" Vertical/Horizontal Standoff Sign Holder. Made from 3/16" thick acrylic with 1" diameter satin aluminum caps & standoffs and 2" border. Hanging hardware include. (4 sets of 1.25" all purpose screws with anchors).

  • MANUFACTURERS PART NUMBER 105528
  • TYPE Standoff
  • STYLE Wall Mounted
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 22 (55.88 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Standoff Sign Holder
  • COLOR Clear
  • WIDTH INCHES 17 (43.18 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $59.00 with this comparable product

Azar Displays 105514 Acrylic Standoff Sign Holder W/ Caps, 8.5" x 11" ,1 Piece

Item #: B1104049

(2)

Usually ships in 3 to 6 days (ships from US)

$61.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 105528 Acrylic Standoff Sign Holder W/ Caps, 17" x 22" ,1 Piece

Azar Displays 105528 Acrylic Standoff Sign Holder W/ Caps, 17" x 22" ,1 Piece

Item #: WBB1104053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 105528 Acrylic Standoff Sign Holder W/ Caps, 17" x 22" ,1 Piece
    Azar Displays 105528 Acrylic Standoff Sign Holder W/ Caps, 17" x 22" ,1 Piece
    Azar Displays 105528 Acrylic Standoff Sign Holder W/ Caps, 17" x 22" ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant