x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 104435 Acrylic Vertical/Horizontal Block Frame, 8.5" x 5.5" ,1 Piece

Azar Displays 104435 Acrylic Vertical/Horizontal Block Frame, 8.5" x 5.5" ,1 Piece

Item #: WBB1104046

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity

Customers Also Viewed

Azar Displays 104435 Acrylic Vertical/Horizontal Block Frame, 8.5" x 5.5", Sold Each

8.5" x 5.5" Vertical/Horizontal acrylic frames Block Sign Holder. Made from 2 top quality 0.75" thick clear acrylic frames with 4 silver corner magnets.

  • MANUFACTURERS PART NUMBER 104435
  • TYPE Vertical/Horizontal
  • STYLE Wall Mounted
  • HEIGHT INCHES 5-1/2 (13.97 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Block Frame
  • COLOR Clear
  • WIDTH INCHES 8-1/2 (21.59 cm)
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CWT

    Date: April 23, 2019

    Great Quality
    Your review:
    Very elegant, and durable frame. Heavy (good quality) and displays well.
  • Reviewer: Lee

    Date: April 23, 2019

    Nice quality!
    Your review:
    It's very heavy and solid. The magnets are very strong so it can be a challenge to line up and maintain the photograph in the correct spot. I had some like sliding the two pieces into place.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this allow for any gap between the acrylic blocks? I have artwork from my daughter that includes attached1/8" beads

    Question Asked By: Jennifer, May 02, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Jennifer, This is intended for flat images. There wouldn't be enough room to fit artwork with beads attached. Thank you for your interest in our product!

Save $18.00 with this comparable product

Azar Displays 104433 Acrylic Vertical/Horizontal Block Frame, 4" x 6" ,1 Piece

Item #: B1104013

(1)

Usually ships in 3 to 6 days (ships from US)

$27.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 104435 Acrylic Vertical/Horizontal Block Frame, 8.5" x 5.5" ,1 Piece

Azar Displays 104435 Acrylic Vertical/Horizontal Block Frame, 8.5" x 5.5" ,1 Piece

Item #: WBB1104046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 104435 Acrylic Vertical/Horizontal Block Frame, 8.5" x 5.5" ,1 Piece
    Azar Displays 104435 Acrylic Vertical/Horizontal Block Frame, 8.5" x 5.5" ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant