x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 104433 Acrylic Vertical/Horizontal Block Frame, 4" x 6" ,1 Piece

Azar Displays 104433 Acrylic Vertical/Horizontal Block Frame, 4" x 6" ,1 Piece

Item #: WBB1104013

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Quantity

Customers Also Viewed

Azar Displays 104433 Acrylic Vertical/Horizontal Block Frame, 4" x 6", Sold Each

4" x 6" Vertical/Horizontal acrylic frames Block Sign Holder. Made from 2 top quality 0.75" thick clear acrylic frames with 4 silver corner magnets.

  • MANUFACTURERS PART NUMBER 104433
  • TYPE Vertical/Horizontal
  • STYLE Wall Mounted
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 6 (15.24 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Block Frame
  • COLOR Clear
  • WIDTH INCHES 4 (10.16 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Rick

    Date: April 23, 2019

    On Time and As Expected
    Your review:
    The product was delivered on time as promised and was just what I expected.
Product Q & A

There are no questions for this product.

Save $2.00 with this comparable product

Azar Displays 104431 Acrylic Vertical/Horizontal Block Frame, 3" x 8" ,1 Piece

Item #: B1104012

(1)

Usually ships in 3 to 6 days (ships from US)

$25.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 104433 Acrylic Vertical/Horizontal Block Frame, 4" x 6" ,1 Piece

Azar Displays 104433 Acrylic Vertical/Horizontal Block Frame, 4" x 6" ,1 Piece

Item #: WBB1104013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 104433 Acrylic Vertical/Horizontal Block Frame, 4" x 6" ,1 Piece
    Azar Displays 104433 Acrylic Vertical/Horizontal Block Frame, 4" x 6" ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant