x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 104430 Acrylic Vertical/Horizontal Block Frame, 3" x 11" ,1 Piece

Azar Displays 104430 Acrylic Vertical/Horizontal Block Frame, 3" x 11" ,1 Piece

Item #: WBB1104010

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Customers Also Viewed

Azar Displays 104430 Acrylic Vertical/Horizontal Block Frame, 3" x 11", Sold Each

3" x 11" Vertical/Horizontal Acrylic Block Sign Holder. Made from 2 top quality 0.75" thick clear acrylic pieces with 4 silver corner magnets.

  • MANUFACTURERS PART NUMBER 104430
  • TYPE Vertical/Horizontal
  • STYLE Wall Mounted
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 11 (27.94 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Block Frame
  • COLOR Clear
  • WIDTH INCHES 3 (7.62 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $6.00 with this comparable product

Azar Displays 104433 Acrylic Vertical/Horizontal Block Frame, 4" x 6" ,1 Piece

Item #: B1104013

(1)

Usually ships in 3 to 6 days (ships from US)

$27.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 104430 Acrylic Vertical/Horizontal Block Frame, 3" x 11" ,1 Piece

Azar Displays 104430 Acrylic Vertical/Horizontal Block Frame, 3" x 11" ,1 Piece

Item #: WBB1104010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 104430 Acrylic Vertical/Horizontal Block Frame, 3" x 11" ,1 Piece
    Azar Displays 104430 Acrylic Vertical/Horizontal Block Frame, 3" x 11" ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant