x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 102718 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 8" x 10"

Azar Displays 102718 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 8" x 10"

Item #: WBB1104005

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $132.95

Quantity

Customers Also Viewed

Azar Displays 102718 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 8" x 10", 10-Pack

8" x 10" Vertical/Horizontal T-Strip Sign Holder. Made of top quality 0.100" acrylic and easy to assemble. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 102718
  • TYPE Vertical/Horizontal
  • STYLE Free Standing
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 10 (25.4 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION T-Stripe Sign Holder
  • COLOR Clear
  • WIDTH INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $85.00 with this comparable product

Azar Displays 102731 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 3.5" x 5"

Item #: B1104008

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$47.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 102718 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 8" x 10"

Azar Displays 102718 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 8" x 10"

Item #: WBB1104005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 102718 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 8" x 10"
    Azar Displays 102718 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 8" x 10"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant