Take 15% off your entire order!

Offer applied at checkout

K-Tool 73802 10,000 Lb. Capacity Tow Strap 15' x 1-3/4" with Forged Hooks

K-Tool 73802 10,000 Lb. Capacity Tow Strap 15' x 1-3/4" with Forged Hooks

Item #: WBB781139

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Quantity

Customers Also Viewed

K-Tool 73803 10,000 Lb. Capacity Tow Strap 25' x 1-3/4" with Forged Hooks

K-Tool 73803 10,000 Lb. Capacity Tow Strap 25' x 1-3/4" with Forged Hooks

K-Tool 73801 7000 Lb. Capacity Tow Strap 10' x 1-7/8" with Forged Hooks

K-Tool 73801 7000 Lb. Capacity Tow Strap 10' x 1-7/8" with Forged Hooks

K-Tool 73810 15,100 Lb. Capacity Tow Strap 20' x 2" with Looped Ends

K-Tool 73810 15,100 Lb. Capacity Tow Strap 20' x 2" with Looped Ends

K-Tool 73811 22,500 Lb. Capacity Tow Strap 20' x 3" with Looped Ends

K-Tool 73811 22,500 Lb. Capacity Tow Strap 20' x 3" with Looped Ends

K-Tool 73813 40,000 Lb. Capacity Tow Strap 30' x 4" with Looped Ends

K-Tool 73813 40,000 Lb. Capacity Tow Strap 30' x 4" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

Lift-All® TS1802DX20 Vehicle Tow & Recovery Strap - 20'L - 5,300 Lb. Capacity

Lift-All® TS1802DX20 Vehicle Tow & Recovery Strap - 20'L - 5,300 Lb. Capacity

Lift-All® TS1802DX30 Vehicle Tow & Recovery Strap - 30'L - 5,300 Lb. Capacity

Lift-All® TS1802DX30 Vehicle Tow & Recovery Strap - 30'L - 5,300 Lb. Capacity

Lift-All® TS2802DX30 Vehicle Tow & Recovery Strap - 30'L - 10,700 Lb. Capacity

Lift-All® TS2802DX30 Vehicle Tow & Recovery Strap - 30'L - 10,700 Lb. Capacity

Global Industrial™ Pedestrian Strip Door Curtain 3'W x 7'H

Global Industrial™ Pedestrian Strip Door Curtain 3'W x 7'H

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

K-Tool 73802 10,000 Lb. Capacity Tow Strap 15' x 1-3/4" with Forged Hooks

Heavy-duty nylon web construction with reinforced stitching and forged hooks. Size: 1-3/4" wide x 15' long. Maximum load capacity: 10,000 lbs. For personal safety, recommended working load should not exceed one-third of the maximum rated load.

Weights & Dimensions

  • Width 2 IN (5.08 cm)
  • Ultimate Load Strength Weight Capacity 10,000 LBS
  • Length 15 FT (4.57 m)

Product Details

  • Brand K-Tool International
  • Material Nylon
  • Manufacturers Part Number KTI-73802
  • Color Family Yellow/Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
K-Tool 73802 10,000 Lb. Capacity Tow Strap 15' x 1-3/4" with Forged Hooks

K-Tool 73802 10,000 Lb. Capacity Tow Strap 15' x 1-3/4" with Forged Hooks

Item #: WBB781139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant