
Price: $55.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
K-Tool 73803 10,000 Lb. Capacity Tow Strap 25' x 1-3/4" with Forged Hooks
Heavy duty nylon web construction with reinforced stitching and forged hooks. Size: 1-3/4" wide x 25' long. Maximum load capacity: 10,000 lbs. For personal safety, recommended working load should not exceed one-third of the maximum rated load.
Heavy duty nylon web construction with reinforced stitching and forged hooks. Size: 1-3/4" wide x 25' long. Maximum load capacity: 10,000 lbs. For personal safety, recommended working load should not exceed one-third of the maximum rated load.
Weights & Dimensions
- Width 2 IN (5.08 cm)
- Ultimate Load Strength Weight Capacity 10,000 LBS
- Length 25 FT (7.62 m)
Product Details
- Brand K-Tool International
- Material Nylon
- Manufacturers Part Number KTI-73803
- Color Family Yellow/Red
Customer Review
Product Q & A
There are no questions for this product.

K-Tool 73803 10,000 Lb. Capacity Tow Strap 25' x 1-3/4" with Forged Hooks
$55.95
- Product Information
- Customer Review
- Product Q&A
- Accessories