3" Roller kit, for use with Newstripe's RollMaster™ 1000 parking lot striping machine. Kit includes (3) 3" roller covers, (1) paint hose, (6) concrete discs and (6) asphalt discs.
Newstripe RollMaster 1000 Replacement Roller Kit, 3" Rollers, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
Product Details
| Type | Roller Kit |
| Capacity | 1 Gallon Pail |
| Paint Type | Water/Oil Based |
| Material | Foam/Rubber/PVC |
| Package Quantity | 3 |
| Description | 3" Rollmaster 1000 Roller Kit |
| Manufacturers Part Number | 10004378 |
| For Use With | RollMaster 1000 Line Striper |
| Batteries Included | No |
| Brand | Newstripe |