100 Qt. Heavy Duty Alum. Stock Pot w/ Cover
Thermally efficient aluminum pots are ideal for large cooking operations. Sold with covers to fit pot.
Alegacy AP100WC - 100 Qt. Heavy Duty Aluminum Stock Pot w/ Cover
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$445.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 17-1/8 in |
| Gauge | 2 ga |
| Diameter | 20-1/4 in |
Product Details
| Capacity | 100 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Heavy-Duty Aluminum Stock Pot 100 Qt, 20-1/4 Diameter Inches |
| Manufacturers Part Number | AP100WC |
| Brand | Alegacy |