
Price: $6,113.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ BY-WV-2-100-3800-A-4-P1 series 10" wafer style automated butterfly valve features a standard cast iron body, SS disc and Viton seal. The valve has a pressure rating to 150 PSI (to 12") and a temperature rating of +350°F. The Viton seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a BI-3800-A-4-P1 115VAC electric actuator with a NEMA 4 powder coated enclosure and power brake. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.
Weights & Dimensions
- Width 13-7/64 IN (33.3 cm)
- Length 10 IN (25.4 cm)
- Valve Size 10 IN (25.4 cm)
- Height 23-1/8 IN (58.74 cm)
Product Details
- Actuator Electric
- Package Quantity 1
- Brand Bi-Torq
- Actuation Type On-Off
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number BY-WV-2-100-3800-A-4-P1
- Valve Type Butterfly
- Actuated or Manual Actuated
- Respirator Connection Type Wafer
Customer Review
Product Q & A
There are no questions for this product.

BI-TORQ 10" Wafer Style Butterfly Valve W/ Viton Seals and NEMA 4 115VAC Electric
$6113.0
- Product Information
- Customer Review
- Product Q&A