
Price: $2,266.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ BY-WN-2-100-125-DA series 10" wafer style automated butterfly valve features a standard cast iron body, SS disc and BUNA seal. The valve has a pressure rating to 150 PSI (10"-12") and a temperature rating of +180°F. The BUNA seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-125-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.
Weights & Dimensions
- Width 13-7/64 IN (33.3 cm)
- Length 14-13/32 IN (36.59 cm)
- Valve Size 10 IN (25.4 cm)
- Height 18-3/4 IN (47.63 cm)
Product Details
- Actuator Pneumatic
- Package Quantity 1
- Brand Bi-Torq
- Actuation Type Double Acting
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number BY-WN-2-100-125-DA
- Valve Type Butterfly
- Actuated or Manual Actuated
- Respirator Connection Type Wafer
Customer Review
Product Q & A
There are no questions for this product.

BI-TORQ 10" Wafer Style Butterfly Valve W/ Buna Seals and Dbl. Acting Pneum. Actuator
$2266.0
- Product Information
- Customer Review
- Product Q&A