10 Ton Proto-Ease™ Pullers, PROTO 4234B
|
Questions & Answers (0)
Product Description
PULLER SET 10 TON PULLER
PRICE
$885.00
1
1
Ships in 14 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 15/16 in |
| Weight | 15.4 lbs |
Product Details
| Type | Ton Puller |
| Number of Arms | 2 |
| Capacity | 10 |
| Manufacturers Part Number | 4234B |
| Spreading Capacity | 10 in (Max) |
| Brand | Proto |