10 Qt. Sauce Pot, The-Point-Two-Five-Line™ w/ Cover
Dent resistant aluminum up to 1/4" wide these heavy duty pots have the strength and durability. Aircraft alloy rivets attach handles.
Alegacy EW25010WC - 10 Qt. Sauce Pot / The-Point-Two-Five-Line™ w / Cover
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-1/4 in |
| Gauge | 2 ga |
| Diameter | 12 in |
Product Details
| Capacity | 10 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 10 Qt. Sauce Pot w / Cover |
| Manufacturers Part Number | EW25010WC |
| Brand | Alegacy |