x

Take 15% off your entire order!

Offer applied at checkout

10 Pocket Medical Chart & Special Purpose Literature Rack - Tan

10 Pocket Medical Chart & Special Purpose Literature Rack - Tan

Item #: WBB170112

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Black
  • Tan

Tan

Price: $84.95

Quantity

Customers Also Viewed

10 Pocket Medical Chart & Special Purpose Literature Rack - Tan

Prime cold rolled all steel construction with durable powder coat finish. Ideal for special forms and work orders and the pockets are 12-1/4" wide and 5-3/4" high. Holds literature up to 5/16" thick. Keyhole slots in the back make wall mounting easy. The unit ships fully assembled ready for use. 10 Pockets. 13-1/4"W x 1-15/16"D x 26-1/4"H overall. Tan finish.

  • WIDTH INCHES 13-1/4 (33.66 cm)
  • DEPTH INCHES 1-15/16 (4.92 cm)
  • HEIGHT INCHES 26-1/4 (66.68 cm)
  • COLOR FINISH Tan
  • BRAND Durham Mfg.
  • DESCRIPTION 10 Pocket - Medical Chart & Special Purpose Literature Rack
  • MANUFACTURERS PART NUMBER 406-75
  • TOTAL DEPTH INCHES 1.94 (4.93 cm)
  • COLOR FAMILY Brown
  • TOTAL HEIGHT INCHES 26.25 (66.68 cm)
  • TOTAL WIDTH INCHES 13.25 (33.66 cm)
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Andrew

    Date: April 23, 2019

    Literature Rack
    Your review:
    Product was exactly as described/pictured
  • Reviewer: Paul

    Date: April 23, 2019

    literature rack
    Your review:
    nice product
Product Q & A

There are no questions for this product.

Popular item in this category

Durham Base 304-95 - For Large Slide Racks, 16-1/4"D

Item #: B485455

(3)

In Stock, Ships in 3-4 days

$85.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10 Pocket Medical Chart & Special Purpose Literature Rack - Tan

10 Pocket Medical Chart & Special Purpose Literature Rack - Tan

Item #: WBB170112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant