SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy P1020 - 10" Layer Cake Pan, 2" Depth

Alegacy P1020 - 10" Layer Cake Pan, 2" Depth

Item #: WBB342920

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Customers Also Viewed

Alegacy P9020 - 9" Layer Cake Pan, 2" Depth

Alegacy P9020 - 9" Layer Cake Pan, 2" Depth

Alegacy P8015 - 8" Layer Cake Pan, 1-1/2" Depth

Alegacy P8015 - 8" Layer Cake Pan, 1-1/2" Depth

Alegacy P7020 - 7" Layer Cake Pan

Alegacy P7020 - 7" Layer Cake Pan

Alegacy B2134P - Aluminum Steel Glazed Pullman Pan, 13" x 4"

Alegacy B2134P - Aluminum Steel Glazed Pullman Pan, 13" x 4"

Alegacy B2164P - Aluminum Steel Glazed Pullman Pan, 16" x 4"

Alegacy B2164P - Aluminum Steel Glazed Pullman Pan, 16" x 4"

Alegacy B5019 - 6 Mold Baguette Screens

Alegacy B5019 - 6 Mold Baguette Screens

Winco ACP-082 Layer Cake Pan - Pkg Qty 6

Winco ACP-082 Layer Cake Pan - Pkg Qty 6

Winco ACP-083 Layer Cake Pan - Pkg Qty 6

Winco ACP-083 Layer Cake Pan - Pkg Qty 6

Winco ACP-092 Layer Cake Pan - Pkg Qty 6

Winco ACP-092 Layer Cake Pan - Pkg Qty 6

Alegacy AP60 - Optima ® III 60 Qt. Stock Pot

Alegacy AP60 - Optima ® III 60 Qt. Stock Pot

Alegacy SSSP8 - 18/8 Stainless Steel Stock Pot w/ Cover 8 Qt.

Alegacy SSSP8 - 18/8 Stainless Steel Stock Pot w/ Cover 8 Qt.

Aluminized Steel Glazed with rolled rims and rounded edges for easier release, cleaning and stacking.

Weights & Dimensions

  • Depth 2 IN (5.08 cm)
  • Diameter 10 IN (25.4 cm)

Product Details

  • Brand Alegacy
  • Material Steel/Aluminum
  • Manufacturers Part Number P1020
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy P1020 - 10" Layer Cake Pan, 2" Depth

Alegacy P1020 - 10" Layer Cake Pan, 2" Depth

Item #: WBB342920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant