The Klein 10-in-1 Multi-Bit Screwdriver/Nut driverl has the bits to handle your most common tasks. From Phillips or slotted to square and TORX ®, these tips are precision-machined for an exact fit. The internal flanges inside the handle provide solid, twist- resistant blade anchor. A Cushion-Grip handle for greater torque and comfort helps you get the job done fast.
Klein Tools® 10-in-1 Screwdriver/Nut Driver 32477
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Weight | 0.4 lbs |
| Size | Various |
Product Details
| Handle Material | Comfort Grip |
| Package Quantity | 1 |
| Description | 10-in-1 Screwdriver/Nut Driver |
| Manufacturers Part Number | 32477 |
| Brand | Klein Tools |