10" Icing Spatula
Alegacy PC10SP10 - 10" Icing Spatula
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 1-1/4 in |
| Blade Length | 10 in |
Product Details
| Type | Straight |
| Handle Material | ABS Plastic |
| Material | Molybdenum Stainless Steel |
| Package Quantity | 12 |
| Description | Icing Spatula |
| Handle Color Family | Brown |
| Manufacturers Part Number | PC10SP10 |
| Brand | Alegacy |