
Price: $89.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
10' x 30' Medium Duty 6 oz. Tarp, Silver - S10x30
This 10 ft. x 30 ft. Woven Poly "SUN BLOCK" Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
This 10 ft. x 30 ft. Woven Poly "SUN BLOCK" Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
Weights & Dimensions
- Width 10 FT (3.05 m)
- Fabric Weight per Square Yard 6 oz.
- Length 30 FT (9.14 m)
- Thickness 12 MIL
- Grommet Spacing 18"
- Size 10 x 30 FT
- Weight 11.15 LBS (5.07 kg)
Product Details
- Connection Points Grommets
- Description General Purpose Tarp
- Fabric Weave Count 14 x 14
- Package Quantity 1
- Brand Harpster of Philipsburg
- Material Polyethylene
- Manufacturers Part Number S10x30
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.

10' x 30' Medium Duty 6 oz. Tarp, Silver - S10x30
$89.95
- Product Information
- Customer Review
- Product Q&A
- Accessories