Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Harpster of Philipsburg

Model # :WBB335748

MPN #: BR10x12

10' x 12' Super Heavy Duty 8 oz. Tarp Brown - BR10x12

Product Description
This 10 ft. x 12 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16 mil thick, 16x16 weave count, grommets approximately every 18" and reinforced corner grommet. Finished size 10'x12'. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Brown on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.



PROMOTIONAL PRICE
$81.95

was $89.95
Save $8.00 (9%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs
Grommet Spacing18"
Thickness16 mil
Fabric Weight per Square Yard8 oz.
Size10 x 12 ft

Product Details

MaterialPolyethylene
Package Quantity1
DescriptionHeavy Duty Tarp
ColorBrown
Manufacturers Part NumberBR10x12
Fabric Weave Count16 x 16
BrandHarpster of Philipsburg