This 10 ft. x 12 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a Camouflage Print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
10' x 12' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO10x12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Grommet Spacing | 36" |
| Thickness | 6 mil |
| Fabric Weight per Square Yard | 3.3 oz. |
| Size | 10 x 12 ft |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | General Purpose Tarp |
| Color | Green |
| Manufacturers Part Number | CAMO10x12 |
| Fabric Weave Count | 10 x 10 |
| Brand | Harpster of Philipsburg |