Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



UltraSite

Model # :WBB3162607

MPN #: 238-3-V10

UltraSite® 10' Extra Heavy Duty Shelter Picnic Table, Surface Mount, Expanded Metal, Brown

Product Description
The Extra Heavy-Duty Shelter Picnic Table is designed for large groups. It has the same features as our standard 238 tables with 2 sections and 3 legs for added support.

Features:
  • Thermoplastic finish with powder coated frame
  • 2-3/8" O.D. frame with 1" O.D. brace
  • All MIG welded frame with walk-through design
  • All stainless steel hardware
  • Portable and/or surface mount
  • Includes 2 sections and 3 legs for added support


PRICE
$3,355.00

1
1
Ships in 42 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width61-3/8 in
Height30 in
Seat Length120 in
Seat Width9-1/4 in
Seat Height18-1/16 in
Table Width28-1/4 in
Table Length120 in

Product Details

Assembly RequiredYes
TypeTraditional Picnic Table
Frame Color FamilyBlack
ColorBrown
Cushion IncludedNo
MaterialExpanded Metal
Frame MaterialSteel
Manufacturers Part Number238-3-V10
Mounting StyleSurface
ShapeRectangular
BrandUltraSite