Optional extended label holder is designed for larger bar code scanning. Label holder fits all shelf bins except 2-3/4"W shelf bins.
10 Degree Angle Label Holder ELH410 for Shelf Bins Price Per Pkg of 24
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 2-1/4 in |
Product Details
| Material | Polypropylene |
| Color | Black |
| Manufacturers Part Number | ELH410 |
| Accessory Type | Label and Holder |
| Brand | Quantum Storage Systems |