COMPARTMENT ORGANIZER BOXES
10 Compartment Organizer
These compartment boxes help store and organize small to medium parts and supplies while allowing portability to where they're needed. Take your small tools and parts where you need them with these handy storage cases. 10 Compartment Organizer is made of clear polypropylene plastic for easy viewing of contents. Includes 10 fixed compartments for small to medium parts. Comparment Dimensions: (2) 6-1/8"W x 2-9/16"D, (1) 12-3/16"W x 2-5/16"D, (2) 2-13/16"W x 2-3/16"D, (2) 3-1/8"W x 2-3/16"D, (2) 2-11/16"W x 1-12/16"D, (1) 6-7/16"W x 1-1/2"D. Sold in carton quantities.
Quantum QB900 Organizer Box -10 Compartments - 13"L x 10-1/4"W x 2-3/8"H - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$197.70 Sold in packages of 6 / $32.95 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 10-1/4 in |
| Height | 2-3/8 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Dividers | Fixed |
| Style | Single-Sided |
| Material | Polypropylene |
| Description | Divided Storage Box |
| Number of Compartments | 10 |
| Package Quantity | 6 |
| Manufacturers Part Number | QB900 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |