White colored Camwear Serving Spoon is made of virtually unbreakable polycarbonate. The Camwear spoon won't tarnish, bend or dent. It has a wide handle and molded in thumb rest ensures a solid, ergonomic grip. The Spoon features a notched back to rest on pans.
Cambro SPOP10CW148 - 10" Camwear Perforated Spoon, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.40 Sold in packages of 12 / $5.20 ea
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 1-11/16 in |
Product Details
| Type | Perforated Salad Spoon |
| Capacity | 0.75 oz |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Cambro 0.75 Ounce White Camwear Perforated Salad Spoon, 10-1/4In X 1-11/16In |
| Color | White |
| Manufacturers Part Number | SPOP10CW148 |
| Brand | Cambro |