SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy SPS10 - 10" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS10 - 10" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Item #: WBB343415

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7.30 ea.

Price: $87.60 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy SPS11 - 11" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS11 - 11" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS12 - 12" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS12 - 12" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS13 - 13" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS13 - 13" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Winco APZS-9 Pizza Screen - Pkg Qty 12

Winco APZS-9 Pizza Screen - Pkg Qty 12

Winco APZT-13 Wide Rim Pizza Pan - Pkg Qty 36

Winco APZT-13 Wide Rim Pizza Pan - Pkg Qty 36

Winco APZC-13 Coupe Rim Pizza Pan - Pkg Qty 36

Winco APZC-13 Coupe Rim Pizza Pan - Pkg Qty 36

Winco APZC-14 Coupe Rim Pizza Pan - Pkg Qty 24

Winco APZC-14 Coupe Rim Pizza Pan - Pkg Qty 24

Winco APZS-10 Pizza Screen - Pkg Qty 12

Winco APZS-10 Pizza Screen - Pkg Qty 12

Winco APZS-8 Pizza Screen - Pkg Qty 12

Winco APZS-8 Pizza Screen - Pkg Qty 12

Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

American Metalcraft MP1626 - Pizza Peel, 16" x 17", 26"L, Pressed Wood

American Metalcraft MP1626 - Pizza Peel, 16" x 17", 26"L, Pressed Wood

Alegacy® SPS10, 10" Aluminum Pizza Screen Seamless Rim

Weights & Dimensions

  • Diameter 10 IN (25.4 cm)

Product Details

  • Type Seamless Rim Pizza Screen
  • Package Quantity 1
  • Brand Alegacy
  • Description Pizza Baking Screen
  • Material Aluminum
  • Manufacturers Part Number SPS10
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy SPS10 - 10" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Alegacy SPS10 - 10" Aluminum Pizza Screen Seamless Rim - Pkg Qty 12

Item #: WBB343415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant