+

Frequently Purchased Together
Price: $17.75
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stanley® 10-499, QuickChange™ Retractable Blade Utility Knife
Durable, all-metal knife body construction. Quick one-button blade change - no tools required. Interlocking nose design helps secure blade and helps prevent body separation. Integrated string cutter when blade is retracted. Comes with hang-hole for adding a wrist strap or lanyard. Swing-out blade storage for easy blade access. Blades Included (11-921): 3. Retractable Blade Positions: 3. Works with most standard utility blades. For use with: 11-921 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Weights & Dimensions
- Width 3 IN (7.62 cm)
- Handle Length 6 IN (15.24 cm)
- Length 6-1/2 IN (16.51 cm)
- Height 0.800 IN (2.03 cm)
- Weight 0.45 lb LBS
Product Details
- Handle Material Metal
- Blade Material Steel
- Blade Type Trapezoid
- Description Stanley® QuickChange Retractable Blade Utility Knife
- Handle Type Metal
- Type Retractable Blade Utility
- Brand Stanley
- Style Retractable
- Manufacturers Part Number 10-499
- Color Family Gray
- Blade Shape Straight-Edged
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Alan
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

Stanley 10-499 6-1/2" Quick Change Retractable Blade Utility Knife W/ String Cutter
$17.75
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories