
$1.56 ea.
Price: $15.60 / Pkg of 10
Quantity Discount
- Buy 1-4 $15.60 /pkg.
- Buy 5-9 $14.80 /pkg.
- Buy 10+ $13.90 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Thread repair insert for metal, Thin Wall, 10-32 x5/16-18 x .312", carbon steel.
Weights & Dimensions
- Installed Length 0.312"
- Size 10-32
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Threading Type Fine
- Design Thin Wall
- Package Quantity 10
- Brand EZ Lok
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 319-332
Customer Review
Product Q & A
There are no questions for this product.

10-32 Thin Wall Insert For Metal - 319-332 - Made In USA - Pkg Qty 10
$1.56
- Product Information
- Customer Review
- Product Q&A
- Accessories