
$0.15 ea.
Price: $75.00 / Pkg of 500
Customers Also Viewed
Product Information
Customer Review
Product Q&A
10-32 x .225" tapered ultrasonic insert, single vane, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.225"
- Size 10-32
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Fine
- Design Tapered/Single Vane
- Type Ultrasonic
- Package Quantity 50
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number TH-132-SV
Customer Review
Product Q & A
There are no questions for this product.

10-32 Tapered Ultrasonic Insert - Single Vane - Th-132-Sv - Pkg Qty 500
$0.15
- Product Information
- Customer Review
- Product Q&A