10-32 x .375" tapered ultrasonic insert, double vane, for use in thermoplastics.
10-32 Tapered Ultrasonic Insert - Double Vane - Dv-132-Th - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$150.00 Sold in packages of 500 / $0.30 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-32 |
| Installed Length | 0.375" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Fine |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 500 |
| Description | Insert for Plastic |
| Manufacturers Part Number | DV-132-TH |
| Design | Tapered/Double Vane |
| Brand | E-Z Lok |