
$0.38 ea.
Price: $9.50 / Pkg of 25
Quantity Discount
- Buy 1-8 $9.50 /pkg.
- Buy 9-18 $8.50 /pkg.
- Buy 19+ $8.25 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
10-32 x .375" long Brass thread insert, press-in installation in thermoset plastics, Reverse Slot.
Weights & Dimensions
- Installed Length 0.375"
- Size 10-32
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Fine
- Design Flanged/Reverse Slot
- Type Press insert
- Package Quantity 25
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number 260-332-RS
Customer Review
Product Q & A
There are no questions for this product.

10-32 Reverse Slot Press Insert - Brass - 260-332-Rs - Pkg Qty 25
$0.38
- Product Information
- Customer Review
- Product Q&A
- Accessories