10-32 x .394" long die cast zinc thread insert for Soft Wood, Flanged.
10-32 Insert For Soft Wood - Flanged - 901032-11 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$7.00 Sold in packages of 50 / $0.14 ea
was $8.50Save $1.50 (18%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-32 |
| Installed Length | 0.394" |
Product Details
| Style | Metric |
| Type | Hex Drive |
| Threading Type | Fine |
| Country of Origin | Import |
| Material | Die Cast Zinc |
| Package Quantity | 50 |
| Description | Insert for Soft Wood |
| Manufacturers Part Number | 901032-11 |
| Design | Flanged |
| Brand | E-Z Lok |