
$3.10 ea.
Price: $15.50 / Pkg of 5
Quantity Discount
- Buy 1-4 $15.50 /pkg.
- Buy 5-9 $14.65 /pkg.
- Buy 10+ $13.75 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
10-32 x .375" long Stainless steel thread insert, press-in installation in thermoset plastics, Flanged.
Weights & Dimensions
- Installed Length 0.375"
- Size 10-32
Product Details
- Description Insert for Plastic
- Country of Origin Made in USA
- Alloy 303
- Threading Type Fine
- Design Flanged
- Type Press insert
- Package Quantity 5
- Brand EZ Lok
- Material Stainless Steel
- Style Imperial
- Manufacturers Part Number 260-332-CR
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Phillip
Date: April 23, 2019
Product Q & A
There are no questions for this product.

10-32 Flanged Press Insert - Stainless - 260-332-Cr - Made In USA - Pkg Qty 5
$3.1
- Product Information
- Customer Review
- Product Q&A
- Accessories