
$1.46 ea.
Price: $14.60 / Pkg of 10
Quantity Discount
- Buy 1-4 $14.60 /pkg.
- Buy 5-9 $13.80 /pkg.
- Buy 10+ $12.90 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Thread repair insert for metal, 10-32 x 3/8-16 x .515", carbon steel.
Weights & Dimensions
- Installed Length 0.515"
- Size 10-32
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Threading Type Fine
- Design Heavy Wall
- Package Quantity 10
- Brand EZ Lok
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 329-332
Customer Review
Product Q & A
There are no questions for this product.

10-32 Carbon Steel Insert For Metal - 329-332 - Made In USA - Pkg Qty 10
$1.46
- Product Information
- Customer Review
- Product Q&A
- Accessories