
$4.28 ea.
Price: $21.40 / Pkg of 5
Quantity Discount
- Buy 1-4 $21.40 /pkg.
- Buy 5-9 $20.15 /pkg.
- Buy 10+ $18.95 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Thread repair insert for metal, 10-32 x 3/8-16 x .515", 303 stainless steel.
Weights & Dimensions
- Installed Length 0.515"
- Size 10-32
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 303
- Threading Type Fine
- Design Heavy Wall
- Package Quantity 5
- Brand EZ Lok
- Material Stainless Steel
- Style Imperial
- Manufacturers Part Number 303-332
Customer Review
Product Q & A
There are no questions for this product.
Accessories

10-32 303 Stainless Insert For Metal - 303-332 - Made In USA - Pkg Qty 5
$4.28
- Product Information
- Customer Review
- Product Q&A
- Accessories