
$0.19 ea.
Price: $95.00 / Pkg of 500
Customers Also Viewed
Product Information
Customer Review
Product Q&A
10-24 x .375" tapered ultrasonic insert, double vane, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.375"
- Size 10-24
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Tapered/Double Vane
- Type Ultrasonic
- Package Quantity 50
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number DV-124-TH
Customer Review
Product Q & A
There are no questions for this product.

10-24 Tapered Ultrasonic Insert - Double Vane - Dv-124-Th - Pkg Qty 500
$0.19
- Product Information
- Customer Review
- Product Q&A