10-24 x .787" long die cast zinc thread insert for Soft Wood, Flanged.
10-24 Insert For Soft Wood - Flanged - 901024-20 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.00 Sold in packages of 50 / $0.32 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-24 |
| Installed Length | 0.787" |
Product Details
| Style | Metric |
| Type | Hex Drive |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Die Cast Zinc |
| Package Quantity | 50 |
| Description | Insert for Soft Wood |
| Manufacturers Part Number | 901024-20 |
| Design | Flanged |
| Brand | E-Z Lok |