Stanley 10-175 Homeowner's Retractable Blade Utility Knife
|
Questions & Answers (0)
Product Description
Stanley® 10-175, Homeowner's Retractable Blade Utility Knife
Lightweight, versatile plastic knife body construction. For light duty use only. Machine screw firmly holds knife body together - Screwdriver required for blade change. Comes with hang-hole for adding a wrist strap or lanyard. Blades Included (11-921): 1. Retractable Blade Positions: 3. Works with most standard utility blades. For use with: 11-921 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$8.30
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 0.800 in |
| Weight | 0.23 lb lbs |
| Handle Length | 6 1/8 in |
Product Details
| Blade Shape | Straight-Edged |
| Type | Retractable Blade Utility |
| Grip Style | Plastic |
| Color | Gray |
| Blade Material | Steel |
| Handle Type | Plastic |
| Style | Retractable |
| Description | Stanley® Homeowner’s Retractable Blade Utility Knife |
| Blade Type | Trapezoid |
| Manufacturers Part Number | 10-175 |
| Brand | Stanley |