Stanley 10-150 Quick-Point™ Snap-Off Knife, 9mm
|
Questions & Answers (0)
Product Description
Stanley® 10-150, Quick-Point™ Snap-Off Knife, 9 mm
High impact ABS construction. Smooth slider mechanism features an audible "click" and is self-locking for security. Removable blade snapper included in cap of knife. For use with: 11-300 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PROMOTIONAL PRICE
$6.03was $6.80
Save $0.77 (11%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Width | 3 in |
| Height | 0.600 in |
| Weight | 0.05 lb lbs |
| Size | 9 mm |
| Handle Length | 5 1/8 in |
| Blade Width | 9MM in |
Product Details
| Blade Shape | Straight-Edged |
| Handle Material | Plastic |
| Type | Snap-Off Utility |
| Grip Style | Plastic |
| Color | Black |
| Blade Material | Steel |
| Handle Type | Straight |
| Style | Snap-Off |
| Blade Type | Snap-Off |
| Manufacturers Part Number | 10-150 |
| Number of Points | 13 |
| Brand | Stanley |