SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife

Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife

Item #: WBB323833

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife
  • Irwin 2088600 Self-Retracting Safety Utility Knife with Ergonomic No-Slip Handle

    $15.50

  • Irwin 2088100 Bi-Metal Safety Blade-5 pack

    $4.20

Price: $3.50

Quantity

Customers Also Viewed

Stanley 10-150 Quick-Point™ Snap-Off Knife, 9mm

Stanley 10-150 Quick-Point™ Snap-Off Knife, 9mm

Stanley 10-189C Self Retracting Safety Blade Utility Knife

Stanley 10-189C Self Retracting Safety Blade Utility Knife

OLFA® XH-1 Fiberglass Rubber Grip Ratchet-Lock Black/Yellow Utility Knife

OLFA® XH-1 Fiberglass Rubber Grip Ratchet-Lock Black/Yellow Utility Knife

OLFA® 180 Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow

OLFA® 180 Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow

OLFA® LA-X Fiberglass Rubber Grip Utility Knife - Black/Yellow

OLFA® LA-X Fiberglass Rubber Grip Utility Knife - Black/Yellow

OLFA® SVR-2 Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper

OLFA® SVR-2 Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper

Stanley 10-509 Linoleum Flooring Knife

Stanley 10-509 Linoleum Flooring Knife

Global Industrial™ Medium Blue Looped Mop Head, Narrow Band

Global Industrial™ Medium Blue Looped Mop Head, Narrow Band

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Global Industrial™ Extra Strength Steel Hand Truck with Loop Handle 600 Lb. Capacity

Global Industrial™ Extra Strength Steel Hand Truck with Loop Handle 600 Lb. Capacity

Libman® 917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2

Libman® 917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2

Eyewash Solution - 500 Ml Bottle

Eyewash Solution - 500 Ml Bottle

Leatherman® Wave®+ Stainless Steel 18-in-1 Multi-Tool

Leatherman® Wave®+ Stainless Steel 18-in-1 Multi-Tool

Stanley® 10-143P, Quick-Point™ Snap-Off Knife, 18 mm

  • Light-duty, retractable cutter with Quick-Point™ snap-off blades.
  • Blade sections snap off, providing a fresh, sharp cutting point.
  • Hang hole for storage or lanyard.
  • For use with: 11-301
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
  • Weights & Dimensions

    • Blade Width 18MM IN
    • Width 2.300 IN (5.84 cm)
    • Length 6 IN (15.24 cm)
    • Height 0.700 IN (1.78 cm)
    • Size 18 MM
    • Weight 0.10 lb LBS

    Product Details

    • Handle Material Plastic
    • Blade Type Snap-Off
    • Number of Points 8
    • Type Snap-Off Utility
    • Brand Stanley
    • Style Snap-Off
    • Manufacturers Part Number 10-143P
    • Color Family Yellow
    Customer Review

    5.0

    • 5 Star

      2
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: THOM

      Date: October 29, 2020

      Good tool to have
      Your review:
      works Great! easy to use too.
    • Reviewer: Patrick

      Date: September 11, 2020

      Prefect Utility Knife
      Your review:
      Used these for years and they work great
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife

    Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife

    Item #: WBB323833

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife
      Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife
      Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife
      Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife
      Stanley 10-143P 18MM Quick-Point™ Snap-Off Retractable Utility Knife
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant