Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands New Product
Global Industrial

Model # :WBC0002013GY

Global Industrial™ 1-Tier 4 Door Locker, Double Pan Door, 48"W x 18"D x 72"H, Gray, Assembled

Product Description
✓ All steel with reinforced double-pan doors for max durability
✓ Customizable—with optional slope tops or recessed bases
✓ Rivet-assembled and ready-to-store

The Global Industrial® 1-Tier 4-Door Assembled Locker, 48"W x 18"D x 72"H Locker is a comprehensive steel-made locker for fitting and securing workwear and small devices in rugged warehouses like manufacturing facilities. Made to exceed® and made to accommodate small storage for any commercial staff locker room. Engineered to handle heavy-use and high-traffic environments from schools and gyms to industrial factories and warehouses. Superb 24-gauge side, back, top, bottom, and shelf panel for absolute durability plus an 18-gauge frame, 18-gauge outer, and 18-gauge inner pans. Convenient, space-saving, recessed handle accepts padlocks of various sizes (not included). 5-knuckle hinge supports resilient double-pan door while ensures smooth opening and closing. Raised knob on each door creates a resolute friction point to keep door securely closed. Classic-style, powder-coat gray finish. The locker frames are precision-welded at all four corners, creating a rigid structure reinforced. Includes shelf, 3 coat hooks, and riveted blank ID plate. This unit is previously assembled with a riveted production process for enhanced resilience and performance.

  • 18-gauge frame, outer, and inner pans
  • Includes riveted blank ID plates and 3 coat hooks per compartment
  • PROMOTIONAL PRICE
    $727.30

    was $1039.00
    Save $311.70 (30%)
    1
    1
    Usually ships in 3 to 6 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth18 in
    Height72 in
    Compartment Width12 in
    Compartment Depth18 in
    Compartment Height72 in

    Product Details

    Lock TypePadlock Hasp & Built-in Lock Latch
    TypeDouble Pan Door Locker
    Door Handle TypeRecessed Handle & Finger Pull Friction Hasp
    ColorGray
    Tier TypeSingle Tier
    Configuration4 Wide
    MaterialSteel
    Construction TypeAssembled
    Number of Compartments4
    Manufacturers Part NumberC0002013GY
    BrandGlobal Industrial

    Warranty

    Warranty1 yr