Alegacy® Aluminum Dry Measure - 1 Quart
This 5-1/8" diameter heavy duty measure is made of seamless aluminum for long lasting durability and dependability. Designed for no-spill pouring and accurate measuring.
Alegacy M10 - 1 Qt. Aluminum Dry Measures
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
12
12
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/8 in |
| Diameter | 5-1/8 in |
Product Details
| Style | Dry Measure |
| Capacity | 1 Qt. |
| Material | Aluminum |
| Description | Dry Measure |
| Color | Silver |
| Manufacturers Part Number | M10 |
| Brand | Alegacy |