The Kemp USA One Piece Spine Board Strap is made of high quality nylon with extremely durable plastic clips. It is used for fast, firm immobilization on all types of spine boards.
Kemp 1 Piece Quick Release Spine Board Strap, Black, 10-301
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Closure Type | Buckle |
| Material | Nylon/Plastic |
| Description | 1 Piece Quick Release Spine Board Strap |
| Color | Black |
| Manufacturers Part Number | 10-301 |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |