
$7.44 up to 26% OFF
Price: $5.50
Product Information
Customer Review
Product Q&A
Accessories
DeWalt #1 Phillips Power Bit, DW2061, 6" Bit Length, 1/PK
Features
Features
- Shock-resistant steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated to resist breakage and wear
Product Details
- Type Power Bit
- Package Quantity 1
- Brand DeWalt
- Description Fastener Drive Bit
- Tip Type Phillips®
- Manufacturers Part Number DW2061
Weights & Dimensions
- Size #1 IN
- Length 6 IN (15.24 cm)
- Bit Length 6 IN (15.24 cm)
Customer Review
Product Q & A
There are no questions for this product.

DeWALT® #1 Phillips Power Bit, DW2061, 6" Bit Length, 1/PK
$5.5
- Product Information
- Customer Review
- Product Q&A
- Accessories