High quality steel material. Zinc plated finish. Size is clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.
1" Square Keystock, Zinc Plated, 12" Length (Pack of 4)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
3
3
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Weight | 13.6 lbs |
| Height/Thickness | 1 in |
Product Details
| Material | Steel |
| Package Quantity | 4 |
| Color | Zinc Plated |
| Manufacturers Part Number | 14500 |
| Brand | Precision Brand |