x

Take 15% off your entire order!

Offer applied at checkout

Erie 1" General Purpose Sweat Valve Body, 7.5 CV VT2417

Erie 1" General Purpose Sweat Valve Body, 7.5 CV VT2417

Item #: WBB850817

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $115.95

Quantity

Customers Also Viewed

Erie 1" General Purpose Sweat Valve Body, 7.5 CV VT2417

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA.

Body Materials:
  • Body: Forged Brass
  • Stem: Nickel Plated
  • Seat: Brass
  • Paddle: Buna N


  • BRAND Erie
  • WIDTH INCHES 3-1/2 (8.89 cm)
  • DEPTH INCHES 2-3/4 (6.99 cm)
  • HEIGHT INCHES 3-3/4 (9.53 cm)
  • WEIGHT LBS 0.9 (.41 kg)
  • COLOR Brass
  • CONSTRUCTION Brass, Buna N
  • USED WITH AG13 / AG23
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER VT2417
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Erie 1" General Purpose Sweat Valve Body, 7.5 CV VT2417

Erie 1" General Purpose Sweat Valve Body, 7.5 CV VT2417

Item #: WBB850817

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant