Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ironwood

Model # :WBB239527

MPN #: BCCSGR

Extra Shelf - 34-1/2"W x 11-1/2"D x 1" Thick for Adj. Bookcase Gray

Product Description
Made using 1" thick wood that support up to 30 lbs. each. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Shelves are height adjustable at 1-1/4" increments. Includes shelf supports for easy installation and adjustments. Measures 34-1/2"W x 12"D overall. Bookcase sold separately.

PRICE
$259.95

1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34.5 in
Depth11-1/2 in
Height1 in

Product Details

Assembly RequiredYes
TypeBookcase Shelf
Country of OriginUnited States
Number of Shelves1
Package Quantity1
ColorGray
Manufacturers Part NumberBCCSGR
BrandIronwood