The Water Fall Series Enclosed Directory Board in Silver provides a contemporary design that will enhance any door. The extruded aluminum frame ensures durability and comes with doors that use full length piano hinges and clear acrylic safety glass. Rear panel is attractive Natural Pebble Grain cork. Concealed mounting brackets ensure a neat appearance. 36"W x 36"H. This is a 1 door unit.
Aarco 1 Door Water Fall Style Letter Board Silver - 36"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,119.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 2 in |
| Height | 36 in |
| Interior Depth | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Without Header |
| Board Type | Letter Board |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Number of Doors | 1 |
| Description | Water Fall Style Letter Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | WFD3636 |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |